Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.559 in Shaft Dia., 3.228 in OD, 0.354 in Overall Width, HMSASPL Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01012459
MFR #25418

Mfr description
25418 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.228 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    2.559 in
  • Weight
    0.22 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case, Special
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSASPL Design
  • Design Type
    HMSASPL
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311163101
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Special Configuration - Check Allowable Application Parameters Prior To Installation.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)