Motion
25419
Polyacrylate Oil Seal - Solid, 2.559 in Shaft Dia., 3.307 in OD, 0.354 in Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01012469
MFR #25419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 2.559 in Shaft Dia., 3.307 in OD, 0.354 in Overall Width, HMSA7 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01012469
MFR #25419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25419 OIL SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single Sealing Lip With Auxiliary Dirt/Dust Lip ("Double-Lip").
  • Specialized Lip Geometry For Metric Size Conformance To Iso Standards.

Specifications

  • Shaft Diameter
    2.559 in
  • Outside Diameter
    3.307 in
  • Overall Width
    0.354 in
  • Solid / Split
    Solid
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMSA7 Design
  • Design Type
    HMSA7
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311192989
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text