Motion
5370-273-099

WARNER
5370-273-099

5370-273-099
Mi Item #01012550
MFR #5370-273-099
Price$3,441.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-273-099

5370-273-099
Mi Item #01012550
MFR #5370-273-099

Mfr description
5370-273-099 CLUTCH-BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,441.60/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    6.915 in
  • Overall Length
    6-3/4 in

Details

  • Mounting Type
    C-Face
  • Nominal Static Torque
    16 ft-lbs
  • UPC_NO
    786582063526
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)