Motion
5370-273-107

WARNER
5370-273-107

5370-273-107
Mi Item #01012575
MFR #5370-273-107
Price$5,331.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-273-107

5370-273-107
Mi Item #01012575
MFR #5370-273-107

Mfr description
5370-273-107 CLUTCH-BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,331.44/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    6.915 in
  • Overall Length
    6-3/4 in

Details

  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • UPC_NO
    786582063588
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)