Motion
5370-273-117

WARNER
5370-273-117

5370-273-117
MI ITEM #01012590
MFR #5370-273-117
Price$4,899.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-273-117

5370-273-117
MI ITEM #01012590
MFR #5370-273-117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,899.18/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    6.915 in
  • Overall Length
    6.828 in

Details

  • Nominal Static Torque
    30 ft-lbs
  • UPC_NO
    786582063632
  • Voltage Rating
    24 V dc

Overview

Mfr description
5370-273-117 CLUTCH-BRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought