1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5371-273-055
EUM-210-1020W, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #
01012620
MFR #
5371-273-055
Your Price
$6,722.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5371-273-055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5371-273-055
EUM-210-1020W, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #
01012620
MFR #
5371-273-055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6,722.22
/each
(List
$8,066.67
)
Qty
Add to Cart
Overview
Mfr description
5371-273-055 CLUTCH-BRAKE
Specifications
Nominal Static Torque
95 ft-lbs
Voltage Rating
90 V dc
Clutch Outside Diameter
10 in
Overall Length
8.891 in
Mounting Type
C-Face
UPC_NO
786582066046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data