Motion
5370-273-103

WARNER
5370-273-103

5370-273-103
MI ITEM #01012663
MFR #5370-273-103
Price$4,570.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-273-103

5370-273-103
MI ITEM #01012663
MFR #5370-273-103

Mfr description
5370-273-103 CLUTCH-BRAKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,570.73/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    6.915 in
  • Overall Length
    9.516 in

Details

  • Nominal Static Torque
    16 ft-lbs
  • UPC_NO
    786582063557
  • Voltage Rating
    90 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)