Motion
5371-273-059

WARNER
5371-273-059

EUM-210-2030W, Shaft/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01012709
MFR #5371-273-059
List Price$9,495.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-059

EUM-210-2030W, Shaft/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01012709
MFR #5371-273-059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,495.16/each for your price

Overview

Mfr description
5371-273-059 CLUTCH-BRAKE

Specifications

  • Nominal Static Torque
    95 ft-lbs
  • Voltage Rating
    90 V dc
  • Clutch Outside Diameter
  • Overall Length
    12.969 in
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582066077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text