Motion
MT6525552
4 Flutes, 0.5000 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013267
MFR #MT6525552
Your Price$62.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flutes, 0.5000 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013267
MFR #MT6525552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.45/each(List $71.81)

Overview

Mfr description
25552 1/2 4 FLUTE 82 DEGREE CSNK

Specifications

  • Type
    Countersink
  • Body Diameter
    0.5000 in
  • Number Of Flutes
    4
  • Material
    HSS
  • Finish Coating
    Black Oxide
  • Shank Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text