Motion
MT6525558
4 Flutes, 0.8750 in Body Dia., 0.5000 in Shank Dia., HSS Material
Mi Item #01013298
MFR #MT6525558
Price$163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flutes, 0.8750 in Body Dia., 0.5000 in Shank Dia., HSS Material
Mi Item #01013298
MFR #MT6525558

Mfr description
25558 1751 MACHINE CTSK 7/8 82'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.39/each

Specifications

Dimensions

  • Body Diameter
    0.8750 in
  • Shank Diameter
    0.5000 in

Details

  • Finish Coating
    Black Oxide
  • Material
    HSS
  • Number Of Flutes
    4
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)