Specifications
Dimensions
- Body Diameter1.0000 in
- Shank Diameter0.5000 in
Details
- Finish CoatingBlack Oxide
- MaterialHSS
- Number Of Flutes4
- TypeCountersink
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)