Motion
MT6525576
1 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., HSS Material
Mi Item #01013368
MFR #MT6525576
Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.3750 in Body Dia., 0.2500 in Shank Dia., HSS Material
Mi Item #01013368
MFR #MT6525576

Mfr description
25576 3/8 1-FL 82-DEG HSS CSNK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.61/each

Specifications

Dimensions

  • Body Diameter
    0.3750 in
  • Shank Diameter
    0.2500 in

Details

  • Finish Coating
    Black Oxide
  • Material
    HSS
  • Number Of Flutes
    1
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)