Specifications
Dimensions
- Body Diameter0.7500 in
- Shank Diameter0.5000 in
Details
- Finish CoatingBlack Oxide
- MaterialHSS
- Number Of Flutes1
- TypeCountersink
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)