Motion
MT6525589
1 Flutes, 0.7500 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013419
MFR #MT6525589
Your Price$61.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.7500 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013419
MFR #MT6525589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.14/each(List $70.31)

Overview

Mfr description
25589 1752 SINGLE FL CTSK 3/4 90'

Specifications

  • Type
    Countersink
  • Body Diameter
    0.7500 in
  • Number Of Flutes
    1
  • Material
    HSS
  • Finish Coating
    Black Oxide
  • Shank Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text