Motion
MT6525590
1 Flutes, 0.7500 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013425
MFR #MT6525590
Your Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 0.7500 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #01013425
MFR #MT6525590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.73/each(List $82.49)

Overview

Mfr description
25590 1752 SG FL CTSK. 3/4 100'

Specifications

  • Type
    Countersink
  • Body Diameter
    0.7500 in
  • Number Of Flutes
    1
  • Material
    HSS
  • Finish Coating
    Black Oxide
  • Shank Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text