Motion
MT6525592
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSS Material
Mi Item #01013430
MFR #MT6525592
Price$88.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSS Material
Mi Item #01013430
MFR #MT6525592

Mfr description
25592 1 1-FL CSNK 82-DEG HSS CSNK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.31/each

Specifications

Dimensions

  • Body Diameter
    1.0000 in
  • Shank Diameter
    0.5000 in

Details

  • Finish Coating
    Black Oxide
  • Material
    HSS
  • Number Of Flutes
    1
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)