1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT6525593
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #
01013432
MFR #
MT6525593
Your Price
$117.33
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Countersinks
MORSE CUTTING TOOLS MT6525593
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT6525593
1 Flutes, 1.0000 in Body Dia., 0.5000 in Shank Dia., HSS Material
MI ITEM #
01013432
MFR #
MT6525593
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$117.33
/each
(List
$134.92
)
Qty
Add to Cart
Overview
Mfr description
25593 1752 SINGLE FL CTSK 1" 90'
Specifications
Type
Countersink
Body Diameter
1.0000 in
Number Of Flutes
1
Material
HSS
Finish Coating
Black Oxide
Shank Diameter
0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data