Motion
MT6025741
4 Flutes, 0.3800 in Body Dia., 0.3125 in Shank Dia., HSS Material
MI ITEM #01014155
MFR #MT6025741
Your Price$63.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flutes, 0.3800 in Body Dia., 0.3125 in Shank Dia., HSS Material
MI ITEM #01014155
MFR #MT6025741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.99/each(List $73.59)

Overview

Mfr description
25741 1766 CTBR 1/4 STANDARD

Specifications

  • Type
    Countersink
  • Body Diameter
    0.3800 in
  • Number Of Flutes
    4
  • Material
    HSS
  • Finish Coating
    Uncoated
  • Shank Diameter
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text