Motion
MT6025742
4 Flutes, 0.4740 in Body Dia., 0.3750 in Shank Dia., HSS Material
Mi Item #01014160
MFR #MT6025742
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flutes, 0.4740 in Body Dia., 0.3750 in Shank Dia., HSS Material
Mi Item #01014160
MFR #MT6025742

Mfr description
25742 1766CTBR 5/16 X 1/2X5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.99/each

Specifications

Dimensions

  • Body Diameter
    0.4740 in
  • Shank Diameter
    0.3750 in

Details

  • Finish Coating
    Uncoated
  • Material
    HSS
  • Number Of Flutes
    4
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)