Motion
MT6326002
Interchangeable Pilot Counterbore - Carbon Steel, 1/8 in Head, 3/32 in Shank
MI ITEM #01015248
MFR #MT6326002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interchangeable Pilot Counterbore - Carbon Steel, 1/8 in Head, 3/32 in Shank
MI ITEM #01015248
MFR #MT6326002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26002 0776 PILOT 1/8 X 3/32 SHK

Specifications

  • Counterbore Type
    Interchangeable Pilot Counterbore
  • Head Diameter
    1/8 in
  • Shank Diameter
    3/32 in
  • Shank Type
    Round
  • Material
    Carbon Steel
  • Series
    776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text