Overview
Mfr description
26004 0776 PILOT 3/16 X 3/32 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter3/16 in
- Shank Diameter3/32 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data