Motion
5371-273-004

WARNER
5371-273-004

UM-210-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 24 DC Voltage
Mi Item #01015329
MFR #5371-273-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-004

UM-210-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 24 DC Voltage
Mi Item #01015329
MFR #5371-273-004

Mfr description
5371-273-004 UM-210-1020 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    8.891 in

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582065773
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)