Motion
MT6326014
Interchangeable Pilot Counterbore - Carbon Steel, 11/32 in Head, 5/32 in Shank
MI ITEM #01015381
MFR #MT6326014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interchangeable Pilot Counterbore - Carbon Steel, 11/32 in Head, 5/32 in Shank
MI ITEM #01015381
MFR #MT6326014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    11/32 in
  • Shank Diameter
    5/32 in

Details

  • Counterbore Type
    Interchangeable Pilot Counterbore
  • Material
    Carbon Steel
  • Series
    776
  • Shank Type
    Round

Overview

Mfr description
26014 0776 PILOT 11/32 X 5/32 SHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought