Specifications
Dimensions
- Head Diameter11/32 in
- Shank Diameter3/16 in
Details
- Counterbore TypeInterchangeable Pilot Counterbore
- MaterialCarbon Steel
- Series776
- Shank TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)