Overview
Mfr description
26027 0776 PILOT 17/32 X 3/16 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter17/32 in
- Shank Diameter3/16 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data