Motion
5371-271-008

WARNER
5371-271-008

Warner Electric® 5371-271-008, Input/Output Combination Clutch, Type: Input/Output Combination, Mounting: (C-Face)
Mi Item #01015537
MFR #5371-271-008
Price$6,178.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-271-008

Warner Electric® 5371-271-008, Input/Output Combination Clutch, Type: Input/Output Combination, Mounting: (C-Face)
Mi Item #01015537
MFR #5371-271-008

Mfr description
5371-271-008 UM-210-3040 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,178.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.13 in
  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    12.969 in

Details

  • Clutch Type
    Input/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065674
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)