Motion
MT6326034
Interchangeable Pilot Counterbore - Carbon Steel, 3/8 in Head, 1/4 in Shank
MI ITEM #01015572
MFR #MT6326034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interchangeable Pilot Counterbore - Carbon Steel, 3/8 in Head, 1/4 in Shank
MI ITEM #01015572
MFR #MT6326034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26034 0776 PILOT 3/8 X 1/4 SHK

Specifications

  • Counterbore Type
    Interchangeable Pilot Counterbore
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/4 in
  • Shank Type
    Round
  • Material
    Carbon Steel
  • Series
    776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text