Motion
5371-270-027

WARNER
5371-270-027

Warner Electric® 5371-270-027, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #01015578
MFR #5371-270-027
Price$2,593.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-270-027

Warner Electric® 5371-270-027, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #01015578
MFR #5371-270-027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,593.33/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    1.313 in
  • Total Inertia
    0.188 lb/ft²

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582065629
  • Voltage Rating
    24 V dc

Overview

Mfr description
5371-270-027 EM-210-10 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought