Overview
Mfr description
26037 0776 PILOT 15/32 X 1/4 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter15/32 in
- Shank Diameter1/4 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data