Motion
5371-169-034

WARNER
5371-169-034

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 24 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 7.578 in Length
Mi Item #01015614
MFR #5371-169-034
Price$3,325.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-034

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 24 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 7.578 in Length
Mi Item #01015614
MFR #5371-169-034

Mfr description
5371-169-034 EM-210-20 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,325.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    1.812 in
  • Overall Length  
    7.578 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582065391
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)