Overview
Mfr description
26053 0776 PILOT 15/32 X 5/16 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter15/32 in
- Shank Diameter5/16 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data