Overview
Mfr description
26059 0776 PILOT 21/32 X 5/16 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter21/32 in
- Shank Diameter5/16 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data