Motion
5371-169-032

WARNER
5371-169-032

Power-off Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 24 V dc, 56 ft-lbs Torque, Power-Off Electro Module, 9-1/4 in OD, 7.578 in Length
MI ITEM #01015828
MFR #5371-169-032
Price$3,862.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-032

Power-off Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 24 V dc, 56 ft-lbs Torque, Power-Off Electro Module, 9-1/4 in OD, 7.578 in Length
MI ITEM #01015828
MFR #5371-169-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,862.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    7.578 in

Details

  • Brake Type
    Power-Off Electro Module
  • Maximum Dynamic Torque Capacity
    56 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    56 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065384
  • Voltage Rating
    24 V dc

Overview

Mfr description
5371-169-032 EM-210-20 FBB 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought