Motion
5371-169-033

WARNER
5371-169-033

EM-210-20MBFB, 56 ft-lb Torque (Brake), 24 DC Voltage
Mi Item #01015866
MFR #5371-169-033
Price$6,209.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-033

EM-210-20MBFB, 56 ft-lb Torque (Brake), 24 DC Voltage
Mi Item #01015866
MFR #5371-169-033

Mfr description
5371-169-033 EM-210-20 MBFB 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,209.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.125 in

Details

  • Brake Type
    Electrically Released Module
  • Manufacturer Upc Number
    786582773418
  • UPC_NO
    786582773418
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)