Motion
MT6326080
MT6326080
Mi Item #01015990
MFR #MT6326080
Price$72.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6326080
Mi Item #01015990
MFR #MT6326080

Mfr description
26080 0776 PILOT 3/4 X 3/8 SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.19/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Shank Diameter
    3/8 in

Details

  • Counterbore Type
    Interchangeable Pilot Counterbore
  • Material
    Carbon Steel
  • Series
    776
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)