Overview
Mfr description
26083 0776 PILOT 15/16 X 3/8 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter15/16 in
- Shank Diameter3/8 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data