Motion
1AM-NRV-39A

GAST MFG
1AM-NRV-39A

Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 20.5 cfm
MI ITEM #01016193
MFR #1AM-NRV-39A
Price$311.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1AM-NRV-39A

Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 20.5 cfm
MI ITEM #01016193
MFR #1AM-NRV-39A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$311.77/each

Specifications

Dimensions

  • Overall Height
    2.4300 in
  • Overall Length
    4.2500 in
  • Overall Width
    2.4400 in
  • Port Size
    1/8 NPT

Details

  • Air Consumption
    20.5 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    78 dBa
  • Maximum Power
    0.42 hp
  • Maximum Speed
    10000 rpm
  • Maximum Torque
    5.6 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Hub
  • Number of Vanes
    4
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Straight
  • Rotation
    Reversible
  • Speed @ Max Torque
    2.75 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    2.7 in/lb

Overview

Mfr description
1AM-NRV-39A AIR MTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought