Overview
Mfr description
26102 0776 PILOT 13/16 X 7/16 SHK
Specifications
- Counterbore TypeInterchangeable Pilot Counterbore
- Head Diameter13/16 in
- Shank Diameter7/16 in
- Shank TypeRound
- MaterialCarbon Steel
- Series776
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data