Motion
4AM-NRV-22B

GAST MFG
4AM-NRV-22B

Rotary Vane Air Motor - 1.7 hp, Lubricated, Face Mounting, 78 cfm
Mi Item #01016359
MFR #4AM-NRV-22B
Price$439.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
4AM-NRV-22B

Rotary Vane Air Motor - 1.7 hp, Lubricated, Face Mounting, 78 cfm
Mi Item #01016359
MFR #4AM-NRV-22B

Mfr description
4AM-NRV-22B AIR MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.56/each

Specifications

Dimensions

  • Overall Height
    4.0600 in
  • Overall Length
    5.8100 in
  • Overall Width
    4.0600 in
  • Port Size
    1/4 NPT

Details

  • Air Consumption
    78 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    87 dBa
  • Maximum Power
    1.7 hp
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    56 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Face
  • Number of Vanes
    4
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    36 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    36 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)