Motion
6AM-NRV-7A

GAST MFG
6AM-NRV-7A

Rotary Vane Air Motor - 4 hp, Lubricated, Face Mounting, 128 cfm
Mi Item #01016408
MFR #6AM-NRV-7A
Price$698.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
6AM-NRV-7A

Rotary Vane Air Motor - 4 hp, Lubricated, Face Mounting, 128 cfm
Mi Item #01016408
MFR #6AM-NRV-7A

Mfr description
6AM-NRV-7A AIR MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$698.87/each

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Overall Length
    7.4700 in
  • Overall Width
    5.0000 in
  • Port Size
    1/2 NPT

Details

  • Air Consumption
    128 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    90 dBa
  • Maximum Power
    4 hp
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    115 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Face
  • Number of Vanes
    4
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    84 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    84 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)