Motion
8AM-FRV-30A

GAST MFG
8AM-FRV-30A

Rotary Vane Air Motor - 5 hp, Lubricated, Foot Mounting, 175 cfm
Mi Item #01016882
MFR #8AM-FRV-30A
Price$1,193.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
8AM-FRV-30A

Rotary Vane Air Motor - 5 hp, Lubricated, Foot Mounting, 175 cfm
Mi Item #01016882
MFR #8AM-FRV-30A

Mfr description
8AM-FRV-30A MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.06/each

Specifications

Dimensions

  • Overall Height
    5.5000 in
  • Overall Length
    8.4800 in
  • Overall Width
    5.5000 in
  • Port Size
    1/2 NPT

Details

  • Air Consumption
    175 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    105 dBa
  • Maximum Power
    5 hp
  • Maximum Speed
    2500 rpm
  • Maximum Torque
    185 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Foot
  • Number of Vanes
    8
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    132 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    132 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)