Motion
09081RG
Tapered Roller Bearing Cone - 0.8121 in ID, 0.8480 in Cone Width, Steel Material
MI ITEM #01017040
MFR #09081RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.8121 in ID, 0.8480 in Cone Width, Steel Material
MI ITEM #01017040
MFR #09081RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8121 in
  • Cone Width  
    0.3468 in
  • Weight
    0.26 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176005114
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176005114

Overview

Mfr description
09081 RG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought