Motion
LM11749RG
Tapered Roller Bearing Cone - 0.6875 in Bore, Steel Material
MI ITEM #01017198
MFR #LM11749RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.6875 in Bore, Steel Material
MI ITEM #01017198
MFR #LM11749RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM 11749 RG BRG

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    029176001284
  • Product Type
    Tapered Roller Bearing Cones
  • Harmonization Code
    8482200070
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text