Motion
LM11910RG
Tapered Roller Bearing Cup - Single Cup, 1.7810 in OD, 12.1000 in Width, Case Carburized Steel Material
MI ITEM #01017236
MFR #LM11910RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 1.7810 in OD, 12.1000 in Width, Case Carburized Steel Material
MI ITEM #01017236
MFR #LM11910RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM 11910 RG BRG

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Country of Origin
    JP
  • Material
    Case Carburized Steel
  • Manufacturer Upc Number
    029176001307
  • UPC_NO
    029176001307
  • Weight
    0.09 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text