Motion
LM11949RG
Tapered Roller Bearing Cone - 0.75000 in Bore, 0.6100 in Width, Steel Material
MI ITEM #01017271
MFR #LM11949RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.75000 in Bore, 0.6100 in Width, Steel Material
MI ITEM #01017271
MFR #LM11949RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM 11949 RG BRG

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    029176001321
  • UPC_NO
    029176001321
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Harmonization Code
    8482200070
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text