Motion
LM12710RG
Tapered Roller Bearing Cup - Single Cup, 1.7812 in OD, Steel Material
MI ITEM #01017289
MFR #LM12710RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 1.7812 in OD, Steel Material
MI ITEM #01017289
MFR #LM12710RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM 12710 RG BRG

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Country of Origin
    JP
  • Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Manufacturer Upc Number
    029176001338
  • Weight
    0.07 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text