Motion
1UP-NCC-1A

GAST MFG
1UP-NCC-1A

Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 27 cfm
MI ITEM #01017313
MFR #1UP-NCC-1A
Price$424.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1UP-NCC-1A

Rotary Vane Air Motor - 0.42 hp, Lubricated, Hub Mounting, 27 cfm
MI ITEM #01017313
MFR #1UP-NCC-1A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$424.18/each

Specifications

Dimensions

  • Overall Height
    2.2200 in
  • Overall Length
    4.6900 in
  • Overall Width
    2.4400 in
  • Port Size
    1/8 NPT

Details

  • Air Consumption
    27 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    78 dBa
  • Maximum Power
    0.42 hp
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    6 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Hub
  • Number of Vanes
    4
  • Operating Pressure Range
    5.6 psi
  • Output Shaft Type
    Flat
  • Rotation
    Counter Clockwise
  • Speed @ Max Torque
    5.25 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    5 in/lb

Overview

Mfr description
1UP-NCC-1A AIR MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought