Motion
14125ARG
Tapered Roller Bearing Cone - 1.2500 in ID, 0.7710 in Cone Width, Steel Material
MI ITEM #01017382
MFR #14125ARG
List Price$185.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.2500 in ID, 0.7710 in Cone Width, Steel Material
MI ITEM #01017382
MFR #14125ARG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.55/each for your price

Overview

Mfr description
14125 ARG BRG

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    029176036576
  • UPC_NO
    029176036576
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Harmonization Code
    8482200070
  • Weight
    0.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text