1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GAST MFG
1065-V2A
1065-V2A Rotary Vane Pump - 8-1/2 ft³/min Max Flow Rate, 25 psi Max Continous Pressure
Mi Item #
01017542
MFR #
1065-V2A
Price
$1,341.53
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Rotary Vane Air Compressors
GAST MFG 1065-V2A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAST MFG
1065-V2A
1065-V2A Rotary Vane Pump - 8-1/2 ft³/min Max Flow Rate, 25 psi Max Continous Pressure
Mi Item #
01017542
MFR #
1065-V2A
Mfr description
1065-V2A PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,341
.53
/each
Add to Cart
Specifications
Dimensions
Overall Length
467 mm
Details
Max Continuous Pressure
25 psi
Max Rpm
1425 rpm, 1725 rpm
Maximum Air Flow
8-1/2 cfm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items