Motion
15123RG
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.7500 in Width, Case Carburized Steel Material
Mi Item #01017620
MFR #15123RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.7500 in Width, Case Carburized Steel Material
Mi Item #01017620
MFR #15123RG

Mfr description
15123RG BRG
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.7500 in
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    029176020124
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176020124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)